This product requires certification to purchase.

3 in. Butt Fusion or Electrofusion PP-RCT Cap

NIRON CLIMA

3 in. Butt Fusion or Electrofusion PP-RCT Cap

  • Fast #
  • Part #N27NCC9017M
  • Item #8920454
  • Manufacturer Part #27NCC9017M
5 out of 5 Customer Rating
Brand image
NIRON CLIMA

3 in. Butt Fusion or Electrofusion PP-RCT Cap

  • Fast #
  • Part #N27NCC9017M
  • Item #8920454
  • Manufacturer Part #27NCC9017M
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 810
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Butt Weld
End Connections
Butt Weld
Fitting Size 1
3 in
Fitting Sizes
3 in
Characteristics & Features
Fitting Type
Cap
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 17