This product requires certification to purchase.

3 in. Compression PP-RCT EPDM Coupling

NIRON

3 in. Compression PP-RCT EPDM Coupling

  • Fast #
  • Part #N03NKMAN90
  • Item #8921540
  • Manufacturer Part #03NKMAN90
5 out of 5 Customer Rating
Brand image
NIRON

3 in. Compression PP-RCT EPDM Coupling

  • Fast #
  • Part #N03NKMAN90
  • Item #8921540
  • Manufacturer Part #03NKMAN90
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 108
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression x Compression
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Coupling
Length:
11-73/100 in
Material:
Plastic
Material Type:
PP-RCT
Weight:
4.290 lb