This product requires certification to purchase.

3 in. Die Set

NIRON

3 in. Die Set

  • Fast #
  • Part #N00MATGS4090
  • Item #9206991
  • Manufacturer Part #00MATGS4090
3.3 out of 5 Customer Rating
Brand image
NIRON

3 in. Die Set

  • Fast #
  • Part #N00MATGS4090
  • Item #9206991
  • Manufacturer Part #00MATGS4090
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Socklet
Brand Model Compatibility:
Instabranch™ 27NGS4090
Fits Pipe Size:
3 in
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Material:
Metal
Tool Type:
Die Set