This product requires certification to purchase.

3 in. Electrofusion PP-RCT Coupling

NIRON

3 in. Electrofusion PP-RCT Coupling

  • Fast #
  • Part #N27NME9073
  • Item #8921747
  • Manufacturer Part #27NME9073
5 out of 5 Customer Rating
Brand image
NIRON

3 in. Electrofusion PP-RCT Coupling

  • Fast #
  • Part #N27NME9073
  • Item #8921747
  • Manufacturer Part #27NME9073
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 360
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Electrofusion
End Connection 2:
Electrofusion
End Connections:
Electrofusion x Electrofusion
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Coupling
Length:
5-3/4 in
Material:
Plastic
Material Type:
PP-RCT
Schedule Class:
SDR 7
Weight:
1.111 lb