This product requires certification to purchase.

3 in. FPT x Socket Fusion PP-RCT Adapter

NIRON

3 in. FPT x Socket Fusion PP-RCT Adapter

  • Fast #
  • Part #N27NRFF903NPTL
  • Item #8922259
  • Manufacturer Part #27NRFF903NPTL
4.4 out of 5 Customer Rating
Brand image
NIRON

3 in. FPT x Socket Fusion PP-RCT Adapter

  • Fast #
  • Part #N27NRFF903NPTL
  • Item #8922259
  • Manufacturer Part #27NRFF903NPTL
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 288
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
FPT
End Connection 2:
Socket Fusion
End Connections:
FPT x Socket Fusion
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Adapter
Length:
3-9/10 in
Material:
Plastic
Material Type:
PP-RCT