3 x 2-1/2 in. Electrofusion PP-RCT Reducer
3 x 2-1/2 in. Electrofusion PP-RCT Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- Electrofusion
- End Connection 2:
- Electrofusion
- End Connections:
- Electrofusion
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 3 in x 2-1/2 in
- Fitting Type:
- Reducer
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- PP-RCT
- Schedule Class:
- SDR 11