This product requires certification to purchase.

3 x 3 x 1-1/2 in. PP-RCT Reducing Tee

NIRON

3 x 3 x 1-1/2 in. PP-RCT Reducing Tee

  • Fast #
  • Part #N27NTR905090
  • Item #9506397
  • Manufacturer Part #27NTR905090
3.6 out of 5 Customer Rating
Brand image
NIRON

3 x 3 x 1-1/2 in. PP-RCT Reducing Tee

  • Fast #
  • Part #N27NTR905090
  • Item #9506397
  • Manufacturer Part #27NTR905090
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Dayton, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Socket Fusion
End Connection 2:
Socket Fusion
End Connection 3:
Socket Fusion
End Connections:
Socket Fusion
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
3 in x 3 in x 1-1/2 in
Fitting Type:
Tee
Material:
Plastic
Material Type:
PP-RCT