3/4 in. Socket Weld x CTS Brass Transition Stub Out Elbow
3/4 in. Socket Weld x CTS Brass Transition Stub Out Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- Socket Weld
- End Connection 2:
- Stub End
- End Connections:
- Socket Weld x Stub End
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Stub Out Elbow
- Length:
- 9-3/10 in
- Material:
- Copper
- Material Type:
- PP-RCT, Polyphenylsulfone