4-1/4 in. Rubber Gasket
4-1/4 in. Rubber Gasket
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 1-4/25
- Diameter - Outside:
- 4-1/4 in
- Fits Pipe Size:
- 1 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- EPDM
- Thickness:
- 0.125 in