4 in Plastic Butt Fusion Ball Valve
4 in Plastic Butt Fusion Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Niron Butt Fusion Fittings is designed to be joined by means of heat element butt fusion or electrofusion
- Fittings are manufactured with extended plain ends on each outlet which a reinforced area in the center of the fitting for strength
- The dimensions of the fittings are in accordance with the requirements of ASTM F2389
- The fittings are designed to match the wall thickness and pressure ratings of the matching Niron pipe of the same SDR
- Fittings are unitary and injection molded and are solid grey in color
Documents
Specifications
- ASTM:
- ASTM D2657, F2389
- End Connection 1:
- Butt Fusion
- End Connection 2:
- Butt Fusion
- End Connections:
- Butt Fusion
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- EPDM, PTFE, PP-RCT
- Maximum Temperature:
- 175
- NSF:
- NSF 61, NSF 14
- NSF Certified:
- Yes
- Pressure - Maximum:
- 145 psi
- Type:
- N27NRSPPRCTS125
- UL Listed:
- No
- Valve Size:
- 4 in
- Valve Type:
- Ball Valve