4 in. Butt Fusion x MPT PP-RCT Adapter
4 in. Butt Fusion x MPT PP-RCT Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-2389
- CSA Certified:
- CSA B137.11
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- End Connection 1:
- Butt Fusion
- End Connection 2:
- MPT
- End Connections:
- Butt Fusion x MPT
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8-43/100 in
- Material:
- Plastic
- Material Type:
- PP-RCT
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Schedule Class:
- SDR 11