4 in. Electrofusion PP-RCT 45 Degree Elbow
4 in. Electrofusion PP-RCT 45 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 96-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Application:
- Hot and Cold Water Systems, Hydronic, Cold Water, Cooling, Condenser Water, Process Piping, Compressed Air
- Elbow Degree:
- 45°
- End Connection 1:
- Electrofusion
- End Connection 2:
- Electrofusion
- End Connections:
- Electrofusion
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PP-RCT
- Schedule Class:
- SDR 11