This product requires certification to purchase.

4 in. MPT x Socket Fusion PP-RCT Adapter

NIRON

4 in. MPT x Socket Fusion PP-RCT Adapter

  • Fast #
  • Part #N27NRFM1254NPTL
  • Item #8922311
  • Manufacturer Part #27NRFM1254NPTL
5 out of 5 Customer Rating
Brand image
NIRON

4 in. MPT x Socket Fusion PP-RCT Adapter

  • Fast #
  • Part #N27NRFM1254NPTL
  • Item #8922311
  • Manufacturer Part #27NRFM1254NPTL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
MPT
End Connection 2:
Socket Fusion
End Connections:
MPT x Socket Fusion
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Adapter
Length:
6 in
Material:
Plastic
Material Type:
PP-RCT