This product requires certification to purchase.

4 in. SDR11 LONG COOLPRO STUB FLG

NIRON

4 in. SDR11 LONG COOLPRO STUB FLG

  • Fast #
  • Part #N27NCRTUV12511
  • Item #9257664
  • Manufacturer Part #27NCRTUV12511
3.6 out of 5 Customer Rating
Brand image
NIRON

4 in. SDR11 LONG COOLPRO STUB FLG

  • Fast #
  • Part #N27NCRTUV12511
  • Item #9257664
  • Manufacturer Part #27NCRTUV12511
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40 Pallet: 160
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
Spigot
End Connections
Spigot x Spigot
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Characteristics & Features
Fitting Type
Stub End
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 11