This product requires certification to purchase.

4 in. SDR17 LONG STUB FLG

NIRON

4 in. SDR17 LONG STUB FLG

  • Fast #
  • Part #N27NCRT12517
  • Item #8921358
  • Manufacturer Part #27NCRT12517
3.3 out of 5 Customer Rating
Brand image
NIRON

4 in. SDR17 LONG STUB FLG

  • Fast #
  • Part #N27NCRT12517
  • Item #8921358
  • Manufacturer Part #27NCRT12517
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40 Pallet: 300
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Butt Fusion, Electrofusion
End Connection 2
Spigot
End Connections
Butt FusionElectrofusion x Spigot
Fitting Size 1
5 in
Fitting Size 2
5 in
Fitting Sizes
5 in
Characteristics & Features
Fitting Type
Stub End
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 17