4 x 3 in. PP-RCT Concentric Reducer Coupling
4 x 3 in. PP-RCT Concentric Reducer Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
Specifications
- Application:
- Air Conditioning, Chemical Industry, Cooling, Food, Gas Pipe, Heating Systems, Industrial, Irrigation, Petrochemical Industry, Petroleum Industry, Sanitary, Wastewater Pipelines
- End Connection 1:
- Socket Fusion
- End Connection 2:
- Socket Fusion
- End Connections:
- Socket Fusion
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 4 in x 3 in
- Fitting Type:
- Concentric Reducer
- ISO:
- ISO 15874
- Length:
- 3-43/50 in
- Material:
- Plastic
- Material Type:
- PP-RCT
- Weight:
- 1.691 lb