This product requires certification to purchase.

4 x 4 x 3-1/2 in. Electrofusion x Electrofusion x Spigot Plastic Reducing Tee

NIRON

4 x 4 x 3-1/2 in. Electrofusion x Electrofusion x Spigot Plastic Reducing Tee

  • Fast #
  • Part #N27NTER1211
  • Item #8921887
  • Manufacturer Part #27NTER1211
5 out of 5 Customer Rating
Brand image
NIRON

4 x 4 x 3-1/2 in. Electrofusion x Electrofusion x Spigot Plastic Reducing Tee

  • Fast #
  • Part #N27NTER1211
  • Item #8921887
  • Manufacturer Part #27NTER1211
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Electrofusion
End Connection 2:
Electrofusion
End Connection 3:
Spigot
End Connections:
Electrofusion x Electrofusion x Spigot
Fitting Size 1:
4
Fitting Size 2:
4
Fitting Size 3:
3-1/2
Fitting Sizes:
4 in x 4 in x 3-1/2 in
Fitting Type:
Tee
Material:
Plastic
Material Type:
PP-RCT
Schedule Class:
SDR 11