This product requires certification to purchase.

4 x 4 x 3 in. Spigot x Butt Fusion or Electrofusion x Butt Fusion or Electrofusion Plastic Reducing Tee

NIRON

4 x 4 x 3 in. Spigot x Butt Fusion or Electrofusion x Butt Fusion or Electrofusion Plastic Reducing Tee

  • Fast #
  • Part #N27NTRS1712590MM
  • Item #8922274
  • Manufacturer Part #27NTRS1712590MM
4.1 out of 5 Customer Rating
Brand image
NIRON

4 x 4 x 3 in. Spigot x Butt Fusion or Electrofusion x Butt Fusion or Electrofusion Plastic Reducing Tee

  • Fast #
  • Part #N27NTRS1712590MM
  • Item #8922274
  • Manufacturer Part #27NTRS1712590MM
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 60
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
Butt Fusion, Electrofusion
End Connection 3
Butt Fusion, Electrofusion
End Connections
Spigot x Butt Fusion;Electrofusion x Butt Fusion;Electrofusion
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
3 in
Fitting Sizes
4 in x 4 in x 3 in
Pressure - Maximum
191 psi
Characteristics & Features
Clean Bagged
No
Color Finish Name
Steel Grey
Fitting Type
Tee
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 17
Electrical & Operational Information
Maximum Temperature
230
Minimum Temperature
-20
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
Application
Hot and Cold Water Systems, Hydronic, Cold Water, Condenser Water, Process Piping, Compressed Air
ASME
ASME B31.1, ASME B31.3, ASME B31.9
ASTM
ASTM F-2389, ASTM F-2023, ASTM E-84
CSA Certified
CSA B137.11
FM Approved
No
IAPMO Listed
Yes
ISO
ISO 15874
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic