6-8x1/2 SOL FIP Stainless Steel OUT
6-8x1/2 SOL FIP Stainless Steel OUT
Product Details
Product Details
- Corrosion Free
- Size: 6 in and 8 in x 1/2 in
- Light Weight
- Fast/Easy Installation
- Energy Efficient
- 30 Year Warranty
Documents
Specifications
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM F2389
- Application:
- Hot and Cold Potable Water, Hydronic Heating, Chilled Water, Condenser Water, Process Piping, Compressed Air
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B137.11
- Color Finish Name:
- Steel Grey
- End Connection 1:
- Electrofusion
- End Connection 2:
- MPT
- End Connections:
- Electrofusion x MPT
- FM Approved:
- No
- Fitting Size 1:
- 8
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 8 in x 1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- Yes
- ISO:
- ISO 15874
- Length:
- 1-57/100
- Material:
- Plastic
- Material Type:
- PP-RCT
- Maximum Temperature:
- 230
- Minimum Temperature:
- -20
- NSF:
- NSF 14, NSF 61, NSF PW
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 482 psi
- Schedule Class:
- SDR 17
- Type:
- N27NGSF12160200SS
- UL Listed:
- Yes