6 in. Butt Weld 191 psi SDR 17 PP-RCT Long Spigot End Cap in Steel Grey
6 in. Butt Weld 191 psi SDR 17 PP-RCT Long Spigot End Cap in Steel Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40 Pallet: 160-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Corrosion free
- Light weight
- Fast/easy installation
- Energy efficient
- 30 year warranty
- Material: PP-RCT
- Range: 2 in. - 24 in.
- For butt fusion or electrofusion welding
- Type A: Injected fitting
- Type B: Fabricated fitting + elongated
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 51, ANSI 61
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM D-2657, ASTM E-84, ASTM F-2023, ASTM F-2389
- Application:
- Cold Water, Condenser Water, Cooling Water, Hot and Cold Water Systems, Hydronic, Process Piping
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B137.11
- Color Finish Name:
- Steel Grey
- End Connection 1:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- End Cap
- IAPMO Listed:
- Yes
- ISO:
- ISO 15874
- Material:
- Plastic
- Material Type:
- PP-RCT
- Maximum Temperature:
- 230
- Minimum Temperature:
- -20
- NSF:
- NSF 14, NSF 51, NSF 61, NSF PW
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 191 psi
- Schedule Class:
- SDR 17
- UL Listed:
- Yes