6 in. Electrofusion PP-RCT Coupling
6 in. Electrofusion PP-RCT Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 90 Pallet: 90-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- Electrofusion
- End Connection 2:
- Electrofusion
- End Connections:
- Electrofusion x Electrofusion
- Fitting Size 1:
- 6
- Fitting Size 2:
- 6
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling
- Length:
- 9-9/20
- Material:
- Plastic
- Material Type:
- PP-RCT
- Schedule Class:
- SDR 7
- Weight:
- 3.30