This product requires certification to purchase.

6 in. Electrofusion SDR 17 Plastic Coupling

NIRON

6 in. Electrofusion SDR 17 Plastic Coupling

  • Fast #
  • Part #N27NME16017
  • Item #8921350
  • Manufacturer Part #27NME16017
4.5 out of 5 Customer Rating
Brand image
NIRON

6 in. Electrofusion SDR 17 Plastic Coupling

  • Fast #
  • Part #N27NME16017
  • Item #8921350
  • Manufacturer Part #27NME16017
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Electrofusion
End Connections
Electrofusion
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Length
6-89/100 in
Characteristics & Features
Fitting Type
Coupling
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 17