This product requires certification to purchase.

6 in. Electrofusion x Electrofusion x Spigot Plastic Tee

NIRON

6 in. Electrofusion x Electrofusion x Spigot Plastic Tee

  • Fast #
  • Part #N27NTCE160
  • Item #8921428
  • Manufacturer Part #27NTCE160
4.1 out of 5 Customer Rating
Brand image
NIRON

6 in. Electrofusion x Electrofusion x Spigot Plastic Tee

  • Fast #
  • Part #N27NTCE160
  • Item #8921428
  • Manufacturer Part #27NTCE160
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 32
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASME:
ASME B31.1, ASME B31.3, ASME B31.9
ASTM:
ASTM F-2389
CSA Certified:
CSA B137.11
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Electrofusion
End Connection 2:
Electrofusion
End Connection 3:
Spigot
End Connections:
Electrofusion x Electrofusion x Spigot
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight Tee
IAPMO Listed:
No
Material:
Plastic
Material Type:
PP-RCT
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
SDR 11