This product requires certification to purchase.

6 x 3 in. Spigot x Butt Fusion PP-RCT Concentric

NIRON

6 x 3 in. Spigot x Butt Fusion PP-RCT Concentric

  • Fast #
  • Part #N27NRCC1609073MM
  • Item #8921695
  • Manufacturer Part #27NRCC1609073MM
4.7 out of 5 Customer Rating
Brand image
NIRON

6 x 3 in. Spigot x Butt Fusion PP-RCT Concentric

  • Fast #
  • Part #N27NRCC1609073MM
  • Item #8921695
  • Manufacturer Part #27NRCC1609073MM
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
Butt Fusion
End Connections
Spigot x Butt Fusion
Fitting Size 1
6 in
Fitting Size 2
3 in
Fitting Sizes
6 in x 3 in
Length
3-3/20 in
Characteristics & Features
Fitting Type
Concentric Reducer, Reducer
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 7