This product requires certification to purchase.

6 x 6 x 3 in. Butt Fusion or Electrofusion x Butt Fusion or Electrofusion x Socket Fusion Plastic Reducing Tee

NIRON

6 x 6 x 3 in. Butt Fusion or Electrofusion x Butt Fusion or Electrofusion x Socket Fusion Plastic Reducing Tee

  • Fast #
  • Part #N27NTR1116090F160
  • Item #8921912
  • Manufacturer Part #27NTR1116090F160
5 out of 5 Customer Rating
Brand image
NIRON

6 x 6 x 3 in. Butt Fusion or Electrofusion x Butt Fusion or Electrofusion x Socket Fusion Plastic Reducing Tee

  • Fast #
  • Part #N27NTR1116090F160
  • Item #8921912
  • Manufacturer Part #27NTR1116090F160
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Niron butt fusion fittings are designed to be joined by means of heat element butt fusion in accordance with ASTM D2657, procedure 2
  • Fittings are manufactured with extended plain ends on each outlet with a reinforced area in the center of the fitting for strength
  • The dimensions of the fittings are in accordance with the requirements of ASTM F2389
  • The fittings are designed to match the wall thickness and pressure ratings of the matching Niron pipe of the same SDR
  • Fittings are unitary and injection molded and are solid grey in color
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-2657, ASTM F-2023, ASTM F-2389, ASTM E-84
CSA Certified:
CSA B137.11
Color Finish Name:
Grey
End Connection 1:
Butt Fusion, Electrofusion
End Connection 2:
Butt Fusion, Electrofusion
End Connection 3:
Socket Fusion
End Connections:
Butt Fusion;Electrofusion x Butt Fusion;Electrofusion x Socket Fusion
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
3 in
Fitting Sizes:
6 in x 6 in x 3 in
Fitting Type:
Long Spigot Tee
Material:
Plastic
Material Type:
PP-RCT
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Schedule Class:
SDR 11