This product requires certification to purchase.

8 - 10 x 1/2 in. Fusion Outlet

You last purchased this on
 
NIRON

8 - 10 x 1/2 in. Fusion Outlet

  • Fast #
  • Part #N27NGS20250315
  • Item #8920309
  • Manufacturer Part #27NGS20250315
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIRON

8 - 10 x 1/2 in. Fusion Outlet

  • Fast #
  • Part #N27NGS20250315
  • Item #8920309
  • Manufacturer Part #27NGS20250315
4.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 200 Pallet: 10400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Corrosion Free
  • Size: 10 in and 12 in x 1/2 in
  • Light Weight
  • Fast/Easy Installation
  • Energy Efficient
  • 30 Year Warranty
  • Requires Certification

Documents


Specifications

ASME:
ASME B31.1, ASME B31.3, ASME B31.9
ASTM:
ASTM F2389
Application:
Hot and Cold Potable Water, Hydronic Heating, Chilled Water, Condenser Water, Process Piping, Compressed Air
CSA Certified:
CSA B137.11
Color Finish Name:
Steel Grey
End Connection 1:
Electrofusion
End Connection 2:
Socket Weld
End Connections:
Electrofusion x Socket Weld
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
1/2 in
Fitting Sizes:
12 in x 1/2 in
Fitting Type:
Adapter
IAPMO Listed:
Yes
ISO:
ISO 15874
Length:
1-1/10 in
Material:
Plastic
Material Type:
PP-RCT
Maximum Temperature:
230
Minimum Temperature:
-20
NSF:
NSF 14, NSF 61, NSF PW
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
482 psi
Schedule Class:
SDR 17
UL Listed:
Yes