This product requires certification to purchase.

8 in. SDR7.4 SHORT CAP

NIRON

8 in. SDR7.4 SHORT CAP

  • Fast #
  • Part #N27NCC20073MS
  • Item #8922260
  • Manufacturer Part #27NCC20073MS
5 out of 5 Customer Rating
Brand image
NIRON

8 in. SDR7.4 SHORT CAP

  • Fast #
  • Part #N27NCC20073MS
  • Item #8922260
  • Manufacturer Part #27NCC20073MS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Corrosion Free
  • LIGHT WEIGHT
  • Fast/Easy Installation
  • Energy Efficient
  • 30 Year Warranty
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connections
Socket Weld
Fitting Size 1
8 in
Fitting Sizes
8 in
Pressure - Maximum
482 psi
Characteristics & Features
Color Finish Name
Steel Grey
Fitting Type
Cap
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 7.4
Electrical & Operational Information
Maximum Temperature
230
Minimum Temperature
-20
Warranty & Product Information
Application
Hot and Cold Water Systems, Hydronic, Cold Water, Condenser Water, Process Piping, Compressed Air
ASME
ASME B31.1, ASME B31.3, ASME B31.9
ASTM
ASTM F-2389
BAA Compliant
Yes
CSA Certified
CSA B137.11
FM Approved
No
IAPMO Listed
Yes
ISO
ISO 15874
NSF
NSF 14, NSF 61, NSF PW
NSF Certified
Yes
Origin
Domestic
Type
N27NCC20073M
UL Listed
Yes