8 in. Electrofusion SDR 11 PP-RCT 90 Degree Elbow
8 in. Electrofusion SDR 11 PP-RCT 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 20-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Corrosion Free
- LIGHT WEIGHT
- Fast/Easy Installation
- Energy Efficient
- 30 Year Warranty
Documents
Specifications
- ASTM:
- ASTM F-2389
- Application:
- Residential
- CSA Certified:
- CSA B137.11
- Clean Bagged:
- No
- Elbow Degree:
- 90
- End Connection 1:
- Electrofusion
- End Connection 2:
- Electrofusion
- End Connections:
- Electrofusion
- FM Approved:
- No
- Fitting Size 1:
- 8
- Fitting Size 2:
- 8
- Fitting Sizes:
- 8 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PP-RCT
- Maximum Temperature:
- 230
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- SDR 11
- UL Listed:
- No