This product requires certification to purchase.

8 in. Long Spigot PP-RCT SDR 17 Cap in Grey

NIRON

8 in. Long Spigot PP-RCT SDR 17 Cap in Grey

  • Fast #
  • Part #N27NCC20017M
  • Item #8921475
  • Manufacturer Part #27NCC20017M
3.3 out of 5 Customer Rating
Brand image
NIRON

8 in. Long Spigot PP-RCT SDR 17 Cap in Grey

  • Fast #
  • Part #N27NCC20017M
  • Item #8921475
  • Manufacturer Part #27NCC20017M
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Corrosion Free
  • LIGHT WEIGHT
  • Fast/Easy Installation
  • Energy Efficient
  • 30 Year Warranty
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connections
Socket Weld
Fitting Size 1
8 in
Fitting Sizes
8 in
Pressure - Maximum
191 psi
Characteristics & Features
Color Finish Name
Steel Grey
Fitting Type
Cap
Material
Plastic
Material Type
PP-RCT
Schedule Class
SDR 17
Electrical & Operational Information
Maximum Temperature
230
Minimum Temperature
-20
Warranty & Product Information
Application
Hot and Cold Water Systems, Hydronic, Cold Water, Condenser Water, Process Piping, Compressed Air
ASME
ASME B31.1, ASME B31.3, ASME B31.9
ASTM
ASTM F-2389
BAA Compliant
Yes
CSA Certified
CSA B137.11
FM Approved
No
IAPMO Listed
Yes
ISO
ISO 15874
NSF
NSF 14, NSF 61, NSF PW
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes