This product requires certification to purchase.

8 in. Spigot SDR 11 Domestic PP-RCT Single Wire Electrofusion Tee

NIRON

8 in. Spigot SDR 11 Domestic PP-RCT Single Wire Electrofusion Tee

  • Fast #
  • Part #N27NTCE200
  • Item #8925306
  • Manufacturer Part #27NTCE200
4 out of 5 Customer Rating
Brand image
NIRON

8 in. Spigot SDR 11 Domestic PP-RCT Single Wire Electrofusion Tee

  • Fast #
  • Part #N27NTCE200
  • Item #8925306
  • Manufacturer Part #27NTCE200
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 9 Pallet: 9
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Corrosion Free
  • Light weight
  • Fast/Easy Installation
  • Energy Efficient
  • 30 Year Warranty
  • Requires Certification

Documents


Specifications

ASME:
ASME B31.1, ASME B31.3, ASME B31.9
ASTM:
ASTM F-2389
Application:
Chemical, Cooling, Irrigation, Petrochemical Industry, Sanitary
CSA Certified:
CSA B137.11
Clean Bagged:
No
End Connection 1:
Spigot
End Connection 2:
Spigot
End Connection 3:
Spigot
End Connections:
Spigot
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
8 in
Fitting Sizes:
8 in x 8 in x 8 in
Fitting Type:
Straight Tee
IAPMO Listed:
No
ISO:
ISO 15874
Material:
Plastic
Material Type:
PP-RCT
NSF:
NSF 14, NSF 61, NSF PW
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
SDR 11