This product requires certification to purchase.

8 SDR11 MLD 90 Elbow

NIRON

8 SDR11 MLD 90 Elbow

  • Fast #
  • Part #N27NG9011200MM
  • Item #8922273
  • Manufacturer Part #27NG9011200MM
4 out of 5 Customer Rating
Brand image
NIRON

8 SDR11 MLD 90 Elbow

  • Fast #
  • Part #N27NG9011200MM
  • Item #8922273
  • Manufacturer Part #27NG9011200MM
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Corrosion Free
  • LIGHT WEIGHT
  • Fast/Easy Installation
  • Energy Efficient
  • 30 Year Warranty
  • Requires Certification

Documents


Specifications

ASME:
ASME B31.1, ASME B31.3, ASME B31.9
ASTM:
ASTM F-2389
Application:
Hot and Cold Water Systems, Hydronic, Cold Water, Condenser Water, Process Piping, Compressed Air
CSA Certified:
CSA B137.11
Color Finish Name:
Steel Grey
Elbow Degree:
90°
End Connection 1:
Spigot
End Connection 2:
Spigot
End Connections:
Spigot
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Elbow
IAPMO Listed:
Yes
Material:
Plastic
Material Type:
PP-RCT
Maximum Temperature:
230
Minimum Temperature:
-20
NSF:
NSF 14, NSF 61, NSF PW
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
303 psi
Schedule Class:
SDR 11
UL Listed:
Yes