8 SDR7.4 3PC SEG 45 ELL
8 SDR7.4 3PC SEG 45 ELL
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 36-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Corrosion Free
- LIGHT WEIGHT
- Fast/Easy Installation
- Energy Efficient
- 30 Year Warranty
Documents
Specifications
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM F-2389
- Application:
- Hot and Cold Water Systems, Hydronic, Cold Water, Condenser Water, Process Piping, Compressed Air
- CSA Certified:
- CSA B137.11
- Color Finish Name:
- Steel Grey
- Elbow Degree:
- 45°
- End Connection 1:
- Spigot
- End Connection 2:
- Spigot
- End Connections:
- Spigot
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- PP-RCT
- Maximum Temperature:
- 230
- Minimum Temperature:
- -20
- NSF:
- NSF 14, NSF 61, NSF PW
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 482 psi
- Schedule Class:
- SDR 7.4
- UL Listed:
- Yes