This product requires certification to purchase.

8 x 8 x 6 in. Electrofusion x Electrofusion x Spigot Plastic Reducing Tee

NIRON

8 x 8 x 6 in. Electrofusion x Electrofusion x Spigot Plastic Reducing Tee

  • Fast #
  • Part #N27NTER2016
  • Item #8925251
  • Manufacturer Part #27NTER2016
5 out of 5 Customer Rating
Brand image
NIRON

8 x 8 x 6 in. Electrofusion x Electrofusion x Spigot Plastic Reducing Tee

  • Fast #
  • Part #N27NTER2016
  • Item #8925251
  • Manufacturer Part #27NTER2016
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Electrofusion
End Connection 2:
Electrofusion
End Connection 3:
Spigot
End Connections:
Electrofusion x Electrofusion x Spigot
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
6 in
Fitting Sizes:
8 in x 8 in x 6 in
Fitting Type:
Tee
Material:
Plastic
Material Type:
PP-RCT
Schedule Class:
SDR 11