8X6 SDR7.3 SHORT CONC RED
8X6 SDR7.3 SHORT CONC RED
Frequently Purchased Together
Product Details
Product Details
- Corrosion Free
- Light Weight
- Fast/Easy Installation
- Energy Efficient
- 30 Year Warranty for water
Documents
Specifications
- ASTM:
- ASTM F2389
- Clean Bagged:
- No
- End Connection 1:
- Butt Fusion
- End Connection 2:
- Butt Fusion
- End Connections:
- Butt Fusion
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 8 in x 6 in
- Fitting Type:
- Butt
- Length:
- 3-3/20 in
- Material:
- Plastic
- Material Type:
- PP-RCT
- Maximum Temperature:
- 230
- Minimum Temperature:
- -20
- NSF:
- Yes
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 303 psi
- Schedule Class:
- SDR 11