5 in. Rubber Gasket
5 in. Rubber Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 4-3/50 in
- Diameter - Outside:
- 9 in
- Fits Pipe Size:
- 5 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- EPDM
- Thickness:
- 0.125 in