This product requires certification to purchase.

2-1/2 in. x 20 ft. SDR 17 PP-R, PP-RCT and Polyurethane Pipe in Grey

NIRON

All Pro 2-1/2 in. x 20 ft. SDR 17 PP-R, PP-RCT and Polyurethane Pipe in Grey

  • Fast #
  • Part #N27TNIRCLAP75617
  • Item #9194520
  • Manufacturer Part #27TNIRCLAP75617
3.7 out of 5 Customer Rating
Brand image
NIRON

All Pro 2-1/2 in. x 20 ft. SDR 17 PP-R, PP-RCT and Polyurethane Pipe in Grey

  • Fast #
  • Part #N27TNIRCLAP75617
  • Item #9194520
  • Manufacturer Part #27TNIRCLAP75617
3.7 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Inner Pack: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Collection:
All Pro
Color Finish Name:
Grey
Length:
20
Material:
Fiberglass, Plastic
Material Type:
PP-R, PP-RCT, Polyurethane
PipeTubing Size:
2-1/2
Schedule Class:
SDR 17