20 in. x 20 ft. SDR 17 Plastic Pipe
20 in. x 20 ft. SDR 17 Plastic Pipe
Package Quantity Info:
Each: 1 Inner Pack: 20-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Corrosion Free
- Light weight
- Fast/Easy Installation
- Energy Efficient
- 30 Year Warranty
Documents
Specifications
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM F2389
- Application:
- Hot and Cold Potable Water, Hydronic Heating, Chilled Water, Cooling Water, Condenser Water, Process Piping
- Color Finish Name:
- Grey
- Diameter - Outside:
- 19-69/100 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End x Plain End
- FM Approved:
- No
- IAPMO Listed:
- Yes
- ISO:
- ISO 15874
- Length:
- 20 ft
- Material:
- Plastic, Fiberglass
- Material Type:
- PP-RCT
- Maximum Temperature:
- 230
- Minimum Temperature:
- -20
- NSF:
- NSF 14, NSF 61, NSF PW
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 20 in
- Pressure - Maximum:
- 191 psi
- Schedule Class:
- SDR 17
- UL Listed:
- Yes