This product requires certification to purchase.

3-1/2 in. x 20 ft. SDR 17 Plastic Pipe

NIRON CLIMA

3-1/2 in. x 20 ft. SDR 17 Plastic Pipe

  • Fast #
  • Part #N27TNIRCL11017
  • Item #8911655
  • Manufacturer Part #27TNIRCL11017
5 out of 5 Customer Rating
Brand image
NIRON CLIMA

3-1/2 in. x 20 ft. SDR 17 Plastic Pipe

  • Fast #
  • Part #N27TNIRCL11017
  • Item #8911655
  • Manufacturer Part #27TNIRCL11017
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 20 – for example, 20, 40, 60, and so on.
Order in multiples of 20
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Grey
Diameter - Outside:
4-33/100 in
Length:
20 ft
Material:
Plastic, Fiberglass
Material Type:
PP-RCT
PipeTubing Size:
3-1/2 in
Schedule Class:
SDR 17