This product requires certification to purchase.

4 in. x 20 ft. Schedule SDR 11 PP-RCT Pressure Pipe

NIRON CLIMA

4 in. x 20 ft. Schedule SDR 11 PP-RCT Pressure Pipe

  • Fast #
  • Part #N27TNIRCL12511
  • Item #8911473
  • Manufacturer Part #27TNIRCL12511
4 out of 5 Customer Rating
Brand image
NIRON CLIMA

4 in. x 20 ft. Schedule SDR 11 PP-RCT Pressure Pipe

  • Fast #
  • Part #N27TNIRCL12511
  • Item #8911473
  • Manufacturer Part #27TNIRCL12511
4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Stick: 20 Lift: 320
Looking for compatible parts?
The quantity entered must be a multiple of 20 – for example, 20, 40, 60, and so on.
Order in multiples of 20
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Corrosion Free
  • Light weight
  • Fast/Easy Installation
  • Energy Efficient
  • 30 Year Warranty
  • Requires Certification

Documents


Specifications

ASME:
ASME B31.1, ASME B31.3, ASME B31.9
ASTM:
ASTM F-2389, ASTM F-2023, ASTM E-84
Application:
Residential
CSA Certified:
CSA B137.11
Color Finish Name:
Grey
Diameter - Inside 1:
4-1/50
Diameter - Outside:
4-23/25 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End x Plain End
FM Approved:
No
Length:
20
Material:
Plastic
Material Type:
PP-RCT, Fiberglass
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
4
Pressure - Maximum:
267 psi
Schedule Class:
SDR 11
UL Listed:
Yes