2-1/2 in. SDR 11 PP-R, PP-RCT and Polyurethane Foam 45 Degree Long Spigot Elbow in Grey and White
All Pro™ 2-1/2 in. SDR 11 PP-R, PP-RCT and Polyurethane Foam 45 Degree Long Spigot Elbow in Grey and White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Range: From ø2” to ø12”
- Fitting structure: 45° elbow - long spigot + PUF + PPR jacket
- Material: PP-RCT + PUF + PPR
- Color: Grey carrier + white jacket
Documents
Specifications
- ASTM:
- ASTM F-1412
- Collection:
- All Pro™
- Color Finish Name:
- Grey
- Elbow Degree:
- 45°
- End Connection 1:
- Spigot
- End Connection 2:
- Spigot
- End Connections:
- Spigot
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Long Turn Elbow
- Material:
- Plastic
- Material Type:
- PP-RCT, Polyurethane Foam, PPR
- Schedule Class:
- SDR 11