This product requires certification to purchase.

2-1/2 in. SDR7.4 ALLPRO EF Coupling

NIRON CLIMA

All-Pro™ 2-1/2 in. SDR7.4 ALLPRO EF Coupling

  • Fast #
  • Part #N27NMEAP7573
  • Item #9195435
  • Manufacturer Part #27NMEAP7573
3.3 out of 5 Customer Rating
Brand image
NIRON CLIMA

All-Pro™ 2-1/2 in. SDR7.4 ALLPRO EF Coupling

  • Fast #
  • Part #N27NMEAP7573
  • Item #9195435
  • Manufacturer Part #27NMEAP7573
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ease of installation and reduced installation time
  • Excellent thermal insulation
  • Low specific weight
  • Low pressure drop
  • Excellent weldability thanks to the fittings of the NIRON range
  • High resistance to corrosion
  • High durability
  • Reliable junction
  • Resistance to abrasion
  • Resistance to stray currents
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14
ASTM:
ASTM D-2657, ASTMF-1412, ASTM F-2389
Application:
Heating, Cooling, Cold Water, Condenser Water, Industrial, Hot Water, Hydronic, Hot and Cold Water Systems
CSA Certified:
CSA B137.11
Collection:
All-Pro™
Color Finish Name:
Grey
End Connection 1:
Electrofusion
End Connection 2:
Electrofusion
End Connections:
Electrofusion
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Coupling
IAPMO Listed:
Yes
Length:
6-2/25 in
Material:
Plastic
Material Type:
PP-R, PP-RCT, Polyurethane Foam
Maximum Temperature:
230
Minimum Temperature:
-20
NSF:
NSF 14
NSF Certified:
Yes
Pressure - Maximum:
482 psi
Schedule Class:
SDR 7.4
Weight:
2.742 lb