3 in. x 20 ft. SDR 11 PP-R and PP-RCT Pressure Pipe in Grey and White
Cool-pro™ 3 in. x 20 ft. SDR 11 PP-R and PP-RCT Pressure Pipe in Grey and White
Package Quantity Info:
Each: 1 Inner Pack: 20 Bag: 40-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- PP pipes are resistant to all degrees of water hardness as well as to many chemicals
- PP is a very poor electrical conductor, thereby avoiding the risk of perforation of the pipe or fittings caused by stray currents
- NIRON Clima Cool-pro pipes have reduced pressure losses thanks to their smooth surface
- The use of a full polypropylene material allows the pipes to be easily welded by electrofusion welding
- NIRON Clima Cool-pro pipes can be used for outdoor installations where UV protection is not guaranteed or adequate
Specifications
- Application:
- Water Systems
- Collection:
- Cool-pro™
- Color Finish Name:
- Grey
- Diameter - Inside 1:
- 2-9/10
- Diameter - Outside:
- 3-27/50 in
- ISO:
- ISO 15874
- Length:
- 20
- Material:
- Plastic
- Material Type:
- PP-R, PP-RCT
- PipeTubing Size:
- 3
- Schedule Class:
- SDR 11
- Wall Thickness:
- 0.32 in