This product requires certification to purchase.

4 in. Spigot x Butt Fusion or Electrofusion PP-RCT 45 Degree Elbow

NIRON CLIMA

Cool-pro™ 4 in. Spigot x Butt Fusion or Electrofusion PP-RCT 45 Degree Elbow

  • Fast #
  • Part #N27NCUV4511125MM
  • Item #9257775
  • Manufacturer Part #27NCUV4511125MM
3.9 out of 5 Customer Rating
Brand image
NIRON CLIMA

Cool-pro™ 4 in. Spigot x Butt Fusion or Electrofusion PP-RCT 45 Degree Elbow

  • Fast #
  • Part #N27NCUV4511125MM
  • Item #9257775
  • Manufacturer Part #27NCUV4511125MM
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • CoolPro butt fusion fittings are designed to be joined by means of heat element butt fusion in accordance with ASTM D-2657, procedure 2
  • Fittings are manufactured from a 30 year UV-resistant white PP-RCT material with extended plain ends on each outlet with a reinforced area in the center of the fitting for strength
  • The dimensions of the fittings are in accordance with the requirements of ASTM F-2389
  • The fittings are designed to match the wall thickness and pressure ratings of the matching CoolPro pipe of the same SDR
  • Fittings are unitary and injection molded and are solid white in color
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-2657, ASTM F-2023, ASTM F-2389, ASTM E-84
Application:
Hot and Cold Water Systems, Hydronic, Cold Water, Cooling, Condenser Water, Process Piping, Compressed Air
CSA Certified:
CSA B137.11
Collection:
Cool-pro™
Color Finish Name:
Solid White
Elbow Degree:
45°
End Connection 1:
Butt Fusion, Electrofusion
End Connection 2:
Butt Fusion, Electrofusion
End Connections:
Butt Fusion;Electrofusion
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Elbow
IAPMO Listed:
Yes
Material:
Plastic
Material Type:
PP-RCT
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Schedule Class:
SDR 11