1-1/2 x 1 in. MNPT PP-RCT Saddle
Electrolet™ 1-1/2 x 1 in. MNPT PP-RCT Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Collection:
- Electrolet™
- End Connection 1:
- MPT
- End Connections:
- MNPT
- Fits Pipe Size:
- 1-1/2 in
- Fitting Type:
- Saddle
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic, Brass
- Material Type:
- PP-RCT
- Schedule Class:
- SDR 11
- Tap Size:
- 1 in
- Width:
- 3-47/50 in