This product requires certification to purchase.

2 x 1-1/4 in. Weld PP-RCT Saddle

NIRON

Electrolet™ 2 x 1-1/4 in. Weld PP-RCT Saddle

  • Fast #
  • Part #N27NCOL6340
  • Item #8920631
  • Manufacturer Part #27NCOL6340
5 out of 5 Customer Rating
Brand image
NIRON

Electrolet™ 2 x 1-1/4 in. Weld PP-RCT Saddle

  • Fast #
  • Part #N27NCOL6340
  • Item #8920631
  • Manufacturer Part #27NCOL6340
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Electrolet™
End Connection 1:
Weld
End Connections:
Weld
Fits Pipe Size:
2 in
Fitting Type:
Saddle
Material:
Plastic
Material Type:
PP-RCT
Schedule Class:
SDR 11
Tap Size:
1-1/4 in
Width:
3-47/50 in