2 x 1 in. F1960 PP-RCT Saddle
Electrolet™ 2 x 1 in. F1960 PP-RCT Saddle
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1960
- Collection:
- Electrolet™
- End Connection 1:
- PEX Expansion
- End Connections:
- F1960
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Saddle
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic, Brass
- Material Type:
- PP-RCT
- Schedule Class:
- SDR 11
- Tap Size:
- 1
- Width:
- 3-47/50