This product requires certification to purchase.

2 x 1 in. MNPT PP-RCT Saddle

NIRON

Electrolet™ 2 x 1 in. MNPT PP-RCT Saddle

  • Fast #
  • Part #N27NCOLF63M01
  • Item #8921527
  • Manufacturer Part #27NCOLF63M01
4.1 out of 5 Customer Rating
Brand image
NIRON

Electrolet™ 2 x 1 in. MNPT PP-RCT Saddle

  • Fast #
  • Part #N27NCOLF63M01
  • Item #8921527
  • Manufacturer Part #27NCOLF63M01
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
MPT
End Connections
MNPT
Fits Pipe Size
2 in
Tap Size
1 in
Width
3-47/50 in
Characteristics & Features
Collection
Electrolet™
Fitting Type
Saddle
Material
Plastic, Brass
Material Type
PP-RCT
Schedule Class
SDR 11
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes