This product requires certification to purchase.

2 x 2 in. MNPT PP-RCT Saddle

NIRON

Electrolet™ 2 x 2 in. MNPT PP-RCT Saddle

  • Fast #
  • Part #N27NCOLF63M02
  • Item #8921526
  • Manufacturer Part #27NCOLF63M02
4 out of 5 Customer Rating
Brand image
NIRON

Electrolet™ 2 x 2 in. MNPT PP-RCT Saddle

  • Fast #
  • Part #N27NCOLF63M02
  • Item #8921526
  • Manufacturer Part #27NCOLF63M02
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
Electrolet™
End Connection 1:
MPT
End Connections:
MNPT
Fits Pipe Size:
2 in
Fitting Type:
Saddle
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic, Brass
Material Type:
PP-RCT
Schedule Class:
SDR 11
Tap Size:
2 in
Width:
5-1/5 in