This product requires certification to purchase.

3-1/2 x 1 in. Weld PP-RCT Saddle

NIRON

Electrolet™ 3-1/2 x 1 in. Weld PP-RCT Saddle

  • Fast #
  • Part #N27NCOL11032
  • Item #8922257
  • Manufacturer Part #27NCOL11032
5 out of 5 Customer Rating
Brand image
NIRON

Electrolet™ 3-1/2 x 1 in. Weld PP-RCT Saddle

  • Fast #
  • Part #N27NCOL11032
  • Item #8922257
  • Manufacturer Part #27NCOL11032
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 360
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Electrolet™
End Connection 1:
Weld
End Connections:
Weld
Fits Pipe Size:
3-1/2 in
Fitting Type:
Saddle
Material:
Plastic
Material Type:
PP-RCT
Schedule Class:
SDR 11
Tap Size:
1 in
Width:
3-47/100 in