3 x 1-1/2 in. F1960 PP-RCT Saddle
Electrolet™ 3 x 1-1/2 in. F1960 PP-RCT Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1960
- Collection:
- Electrolet™
- End Connection 1:
- PEX Expansion
- End Connections:
- F1960
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Saddle
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic, Brass
- Material Type:
- PP-RCT
- Schedule Class:
- SDR 11
- Tap Size:
- 1-1/2 in
- Width:
- 4-17/100 in